
FP201 Privacy Screen for Monitors (20.1
Mfr # K52120WW
Zoro # G410018074
product price: $79.15
/eaSold in multiples of 10 for $791.50
Free Shipping & Returns
Key Features
Screen Size
20.1"/50cm
Color
20.1" 4:3
Monitor Type
LCD
Standards
TAA Compliant
Features
Reversible; Anti-glare; Damage Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52120WW
Zoro #
G410018074
UPC #
085896521204
Country of Origin
Korea, Republic of
Dimensions
Screen Size
20.1"/50cm
Details
Color
20.1" 4:3
Monitor Type
LCD
Item
FP201 Privacy Screen for Monitors (20.1
Standards
TAA Compliant
Features
Reversible; Anti-glare; Damage Resistant
Series
FP
Aspect Ratio
4:3
Device Type
Monitor
For Use With
Monitors
Application Type
Double sided tape/tabs
Wide Screen
No
Description
FP201 Privacy Screen for Monitors (20.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.