
FP201 PRIVACY SCREEN FOR MONITORS 20.1IN 4:3
Mfr # K52120WW
Zoro # G314873496
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Device Supported
Monitor
Durability
Scratch Resistant, Damage Resistant
Aspect Ratio
0.16875
Display Type Supported
LCD
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52120WW
Zoro #
G314873496
UPC #
85896521204
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
20.1"
Details
Device Supported
Monitor
Durability
Scratch Resistant, Damage Resistant
Aspect Ratio
0.16875
Display Type Supported
LCD
Anti-glare
Yes
Series
FP
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.