Zoro Homepage

FP215W9 Privacy Screen for 21.5 in. Wide

  • Mfr # K55797WW

  • Zoro # G810018063


product price: $99.99
/ea
Sold in multiples of 10 for $999.90
Free Shipping & Returns

Key Features

Screen Size
21.5"/54.6cm
Monitor Type
LCD
Features
Easy to Apply/Remove; Fingerprint Resistant; Widescreen
Application Type
Double sided tape/tabs
Device Type
Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55797WW
Zoro #
G810018063
UPC #
085896557975
Country of Origin
Korea, Republic of

Dimensions

Screen Size
21.5"/54.6cm

Details

Monitor Type
LCD
Item
FP215W9 Privacy Screen for 21.5 in. Wide
Features
Easy to Apply/Remove; Fingerprint Resistant; Widescreen
Application Type
Double sided tape/tabs
Device Type
Monitor
Standards
TAA Compliant
For Use With
Monitors
Wide Screen
Yes

Description

FP215W9 Privacy Screen for 21.5 in. Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.