
FP230W9 PRIVACY SCREEN FOR 23 WIDESCREEN MONITORS 16:9
Mfr # K55798WW
Zoro # G214877167
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Widescreen
Yes
Durability
Scratch Resistant, Fingerprint Resistant
Display Size Supported
23"
Display Type Supported
LCD
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55798WW
Zoro #
G214877167
UPC #
85896557982
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
23"
Details
Widescreen
Yes
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Device Supported
Monitor
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.