
FP238W9 PRIVACY SCREEN FOR 23.8IN WIDESCREEN MONITORS 16:9
Mfr # K60731WW
Zoro # G114872972
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Includes
FP238W9 Privacy Screen for 23.8" Widescreen Monitors (16:9), Cleaning Cloth
Aspect Ratio
0.672917
Device Supported
Monitor
Durability
Damage Resistant, Fingerprint Resistant, Scratch Resistant
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K60731WW
Zoro #
G114872972
UPC #
85896607311
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
23.8"
Details
Includes
FP238W9 Privacy Screen for 23.8" Widescreen Monitors (16:9), Cleaning Cloth
Aspect Ratio
0.672917
Device Supported
Monitor
Durability
Damage Resistant, Fingerprint Resistant, Scratch Resistant
Widescreen
Yes
Display Type Supported
LCD
Anti-glare
Yes
Item
Privacy Screen Protector
Series
FP
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.