Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP238W9 PS 23.8 WS MNTR ES

  • Mfr # ES238A169A

  • Zoro # G022701869


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES238A169A
Zoro #
G022701869
UPC #
085896009511
Country of Origin
United States

Description

Supporting privacy and eye comfort without sacrificing screen clarity, Kensington's Eyesafe Blue Light Privacy Screen Filters offer an all-in-one solution combining a privacy-focused viewing angle with industry-leading blue light reduction and color performance. Developed in collaboration with leading optometrists and ophthalmologists, patented Eyesafe Technology filters 60% of blue light to support visual comfort throughout the workday. The screen features a limited viewing angle of 30 , keeping sensitive information secure from prying eyes. With an anti-glare film to reduce shine, a reversible design for added versatility, and a scratch-resistant surface, this privacy screen is perfect for both professionals and students. Installation options include frameless tab holders or double-sided tape for a cleaner look. Touchscreen compatible, it adapts to various devices, making it a must-have for any digital workspace. Includes 2-year limited warranty. Patented Eyesafe RPF60 Technology selectively filters 60% of blue light at 435-440 nm, the wavelength of most concern to our eyes. Spectral Weighting Factors for Blue-Light Hazard as published by the International Commission on Non-Ionizing Radiation Protection (ICNIRP) in 2013 and the American National Standard Institute (ANSI) in 2015. Unlike other screen protectors and software solutions that distort colors, Eyesafe Privacy Screen Filters preserve clarity and color accuracy. Developed in collaboration with leading optometrists and ophthalmologists. Limits viewing angle to 30 to help protect sensitive information from prying eyes. Easily mounted using frameless tab holders or double-sided tape. Anti-glare film enhances viewing clarity and ensures a comfortable experience in various lighting conditions. Reversible viewing options include matte and glossy. Constructed with a resilient, scratch-resistant surface to ensure long-lasting protection against scratches and damage. Fully compatible with touchscreen laptops and monitors. Can help meet Annex A 7.7 and 8.11 controls. 2-year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.