Zoro Homepage

FP240W9 PS 24 WS MNTR HC

  • Mfr # HC240A169A

  • Zoro # G822702042


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC240A169A
Zoro #
G822702042
UPC #
085896006619
Country of Origin
United States

Description

The Kensington High Clarity Privacy Screen Filter combines vibrant visuals with effective privacy protection. It features nanolouver technology to outperform standard privacy screens, allowing up to 40% more light transmittance compared to standard screens. This results in vibrant colors and sharp text, making it perfect for detailed tasks. Its limited viewing angle of +30 safeguards sensitive information from prying eyes, whether in the office or public spaces. The filter reduces blue light by up to 28%, easing eye strain and promoting better sleep. Installation is versatile, with options for frameless tab holders or double-sided tape. An anti-reflective coating minimizes glare, while the reversible design features a matte side for reduced fingerprints and a glossy side for optimal clarity. Scratch-resistant and tested for military-grade wipe-down protection, it meets rigorous durability standards, ensuring long-lasting protection while aiding in data confidentiality compliance. Includes 2-year limited warranty. Performance comparisons are made against Kensington Direct Attach privacy screen filters. Privacy screens filters designed for high light transmittance may produce visual artifacts such as Moire pattern effects when used on OLED displays. High Clarity Privacy Screens are compatible with LCD and LED displays only. Not recommended for use with OLED displays. High clarity technology delivers vibrant colors and sharp text. Privacy-focused viewing angle enhances data security. Blue light reduction protects eyes and natural sleep cycle. Mount using the included frameless tab holders or the double-sided tape. Anti-reflective coating reduces glare. Features a 2H hardness rating for increased durability and protection. Meets wipe down (MIL-STD-810H Method 504.3 Contamination by Fluids) testing standards. 2-year limited warranty.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.