Zoro Homepage

FP260W10 Privacy Screen for Monitors (26

  • Mfr # K52113WW

  • Zoro # G510018073


product price: $113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns

Key Features

Screen Size
26"
Color
26" 16:10
Monitor Type
LCD
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52113WW
Zoro #
G510018073
UPC #
085896521136
Country of Origin
Korea, Republic of

Dimensions

Screen Size
26"

Details

Color
26" 16:10
Monitor Type
LCD
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Item
FP260W10 Privacy Screen for Monitors (26
Standards
TAA Compliant
Device Supported
Monitor
Features
Anti-trace; Anti-glare; Damage Resistant; Widescreen
Aspect Ratio
16:10
For Use With
Monitors
Application Type
Double sided tape/tabs
Device Type
Monitors
Wide Screen
Yes

Description

FP260W10 Privacy Screen for Monitors (26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.