Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP260W10 PRIVACY SCREEN FOR MONITORS 26IN 16:10

  • Mfr # K52113WW

  • Zoro # G414873617


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Aspect Ratio
0.67361
Widescreen
Yes
Display Type Supported
LCD
Display Size Supported
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K52113WW
Zoro #
G414873617
UPC #
85896521136
Country of Origin
Korea, Republic of

Dimensions

Display Size Supported
26"

Details

Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Aspect Ratio
0.67361
Widescreen
Yes
Display Type Supported
LCD
Durability
Fingerprint Resistant, Damage Resistant, Scratch Resistant
Anti-glare
Yes
Device Supported
Monitor
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.