
FP270W10 Privacy Screen for Monitors (27
Mfr # K52128WW
Zoro # G910018079
product price: $128.99
/eaSold in multiples of 10 for $1,289.90
Free Shipping & Returns
Key Features
Screen Size
27"/68.5cm
Color
27" 16:10
Monitor Type
LCD
Aspect Ratio
16:10
Features
Widescreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52128WW
Zoro #
G910018079
UPC #
085896521280
Country of Origin
Korea, Republic of
Dimensions
Screen Size
27"/68.5cm
Details
Color
27" 16:10
Monitor Type
LCD
Item
FP270W10 Privacy Screen for Monitors (27
Aspect Ratio
16:10
Features
Widescreen
Device Type
Monitor
Wide Screen
Yes
Standards
TAA Compliant
Application Type
Double sided tape/tabs
For Use With
Monitors
Description
FP270W10 Privacy Screen for Monitors (27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.