
FP270W9 PRIVACY SCREEN FOR 27IN WIDESCREEN MONITORS 16:9
Mfr # K60729WW
Zoro # G814872647
product price: $98.65
/ea
Free Shipping & Returns
Key Features
Includes
FP270W9 Privacy Screen for 27" Widescreen Monitors (16:9), Cleaning Cloth
Widescreen
Yes
Device Supported
Monitor
Display Size Supported
27"
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K60729WW
Zoro #
G814872647
UPC #
85896607298
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
27"
Details
Includes
FP270W9 Privacy Screen for 27" Widescreen Monitors (16:9), Cleaning Cloth
Widescreen
Yes
Device Supported
Monitor
Anti-glare
Yes
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Display Type Supported
LCD
Aspect Ratio
0.672917
Series
FP
Item
Privacy Screen Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.