
FP280W10 PRIVACY SCREEN FOR MONITORS 28IN 16:10
Mfr # K52114WW
Zoro # G914873599
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
23.39"
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant
Height
14.61"
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52114WW
Zoro #
G914873599
UPC #
85896521143
Country of Origin
Korea, Republic of
Dimensions
Width
23.39"
Height
14.61"
Display Size Supported
28"
Details
Includes
Privacy Screen Filter, Cleaning Cloth, Frameless Tab Holders or Double-sided Tape
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant
Widescreen
Yes
Aspect Ratio
0.67361
Display Type Supported
LCD
Device Supported
Monitor
Anti-glare
Yes
Series
FP
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.