
FP280W9 PRIVACY SCREEN FOR MONITORS 28IN 16:9
Mfr # K52129WW
Zoro # G814873521
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Aspect Ratio
0.672917
Widescreen
Yes
Anti-glare
Yes
Device Supported
Monitor
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52129WW
Zoro #
G814873521
UPC #
85896521297
Country of Origin
Korea, Republic of
Dimensions
Display Size Supported
28"
Details
Aspect Ratio
0.672917
Widescreen
Yes
Anti-glare
Yes
Device Supported
Monitor
Display Type Supported
LCD
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.