
FP300W10 Privacy Screen for Monitors (3
Mfr # K52123WW
Zoro # G610018041
product price: $162.99
/eaSold in multiples of 10 for $1,629.90
Free Shipping & Returns
Key Features
Screen Size
30"/76.2cm
Color
30" 16:10
Monitor Type
LCD
Includes
Privacy Screen for Monitors (30" 16:10), Frameless Tab Holders or Double-Sided Tape, Cleaning Cloth
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K52123WW
Zoro #
G610018041
UPC #
085896521235
Country of Origin
Korea, Republic of
Dimensions
Screen Size
30"/76.2cm
Details
Color
30" 16:10
Monitor Type
LCD
Includes
Privacy Screen for Monitors (30" 16:10), Frameless Tab Holders or Double-Sided Tape, Cleaning Cloth
Item
FP300W10 Privacy Screen for Monitors (3
Standards
TAA Compliant
Features
Reversible; Anti-glare; Damage Resistant; Widescreen
Aspect Ratio
16:10
Orientation
Landscape
Device Type
Monitor
Wide Screen
Yes
Application Type
Double sided tape/tabs
For Use With
Monitors
Description
FP300W10 Privacy Screen for Monitors (3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.