Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP300W10 PRIVACY SCREEN FOR MONITORS 30IN 16:10

  • Mfr # K52123WW

  • Zoro # G414873495


product price: $172.41
/ea
Free Shipping & Returns

Key Features

Includes
Privacy Screen for Monitors (30" 16:10), Frameless Tab Holders or Double-Sided Tape, Cleaning Cloth
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Anti-glare
Yes
Aspect Ratio
0.67361
Display Size Supported
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K52123WW
Zoro #
G414873495
UPC #
85896521235
Country of Origin
Korea, Republic of

Dimensions

Display Size Supported
30"

Details

Includes
Privacy Screen for Monitors (30" 16:10), Frameless Tab Holders or Double-Sided Tape, Cleaning Cloth
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Anti-glare
Yes
Aspect Ratio
0.67361
Widescreen
Yes
Display Type Supported
LCD
Device Supported
Monitor
Orientation
Landscape
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.