Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FP340UW PS 34 MNTR EQ

  • Mfr # EQ340E219A

  • Zoro # G422701940


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ340E219A
Zoro #
G422701940
UPC #
085896007517
Country of Origin
United States

Description

Made with up to 54% post-consumer recycled (PCR) content, the Kensington EQ Privacy Screen Filter is an ideal choice for organizations seeking a privacy solution that offers sustainability attributes, versatility, and advanced protection. With a limited viewing angle of 30 , it effectively minimizes the risk of visual data breaches in busy offices and public spaces. It reduces blue light exposure to ease eye strain and potentially minimize disruptions to natural sleep patterns. Anti-reflective coating reduces glare, a reversible matte/glossy design adds versatility, and a scratch-resistant surface offers durability. Installation options include frameless tab holders or double-sided tape for a cleaner look. Touchscreen compatible, it accommodates a wide range of laptops and monitors. Meets military-grade wipe down (MIL-STD-810H Method 504.3 Contamination by Fluids) testing standards. Includes 2-year limited warranty. Made from up to 54% post-consumer recycled (PCR) plastic and shipped in FSC certified packaging. Limited viewing angle narrows the field of vision to 30 . Blue light filter eases eye strain and potentially minimises disruptions to natural sleep patterns. Mounts using included frameless tab holders for quick removal, or double-sided tape for cleaner permanent setup. Anti-reflective coating reduces glare. Reversible matte and glossy viewing options. Scratch-resistant surface enhances durability and protection. Includes 2-year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.