
FreshView Air Purifier Filter Replacement, 6.5 x 2.3 (Discontinued)
- Mfr # K55463WW
- Zoro # G102690489
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55463WW
Zoro #
G102690489
UPC #
085896554639
Country of Origin
China
Dimensions
Width
6.5"
Height
2.3"
Depth
5.2"
Details
For Use With
Kensington K55460WW, K55462WW
Weight
0.4 lbs
Description
This replacement filter features a pre-filter with activated carbon and a HEPA 11 filter to remove 95% of common pollutants, fine particulate matter (PM2.5), dust, particles, and volatile organic compounds (VOCs). It provides up to 2,000 hours of filtration for personal spaces or cubicles up to 16 square feet or 1.5 square meters. This verified replacement filter is for use with the FreshView Monitor Stand (K55460WW) and the standalone FreshView Air Purifier (K55462WW).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.