Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS240 SNAP2 PRIVACY SCREEN 22-24

  • Mfr # K55315WW

  • Zoro # G714877346


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Monitor
Display Size Supported
24 in, 22 in
Widescreen
Yes
Display Type Supported
LCD
Durability
Fingerprint Resistant, Scratch Resistant, Stain Resistant, Odor Resistant, Glare Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55315WW
Zoro #
G714877346
UPC #
50085896553156
Country of Origin
Korea, Republic of

Dimensions

Display Size Supported
24 in, 22 in
Width
21.34 in
Height
13.74 in

Details

Device Supported
Monitor
Widescreen
Yes
Display Type Supported
LCD
Item
Privacy Screen Filter
Durability
Fingerprint Resistant, Scratch Resistant, Stain Resistant, Odor Resistant, Glare Resistant
Compatible Devices
Monitor
Surface Hardness
2H
Aspect Ratio
16:10
Surface Finish
Matte
Features
Hard Coating, Military Grade, Privacy, Anti-bacterial, Limited Viewing Angle
Anti-glare
Yes
Material
Film
Color
Black
Anti-microbial
Yes
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.