Zoro Homepage

G1000P USB-C MINI DOCK SINGLE 4K VIDEO 85W POWER PASS-THROUGH - CHROME/WINDOWS/M

  • Mfr # K35200WW

  • Zoro # G714874956


product price: $102.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows, ChromeOS
Includes
(1) Instruction Guide, (1) Warranty Card, (1) Compliance Sheet
Width
3.77 in
Color
Black
Watts
85 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K35200WW
Zoro #
G714874956
UPC #
85896352006
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.77 in
Height
6.33 in
Depth
1.02 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows, ChromeOS
Includes
(1) Instruction Guide, (1) Warranty Card, (1) Compliance Sheet
Color
Black
Watts
85 W
Compatibility
Compatible with: All Laptops, iPad, Smartphones, Devices with Thunderbolt 3/4 or USB-C Ports
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Number of HDMI Ports
1
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of USB Type-A Ports
2
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
DisplayPort Version
1.4
Number of RJ-45 Ports
1
USB Type-C Detail
Power pass through up to 85W
USB Type-C
Yes
DisplayPort
Yes
Host Interface
USB Type C
USB Type-A
Yes
Device Supported
TV/Monitor/Projector/Notebook/Smartphone/iPad
Screen Mode
4K
HDMI Version
2.0b
Number of USB Type-C Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.