Grommet Hole Cable Anchor
Mfr # K64612WW
Zoro # G3727421
product price: $18.49
/eaKey Features
Color
Gray
Dia.
2 3/8 to 3 1/2 in
Height
2 4/5 in
Width
2 2/5 in
Material
Glass-Filled Nylon Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K64612WW
Zoro #
G3727421
UPC #
085896646129
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 1/4 in
Dia.
2 3/8 to 3 1/2 in
Height
2 4/5 in
Width
2 2/5 in
Overall Diameter
3 3/4 in
Overall Height
3 1/2 in
Overall Length
3 1/4 in
Overall Width
2 3/8 in
Details
Item
Grommet Hole Cable Anchor
Color
Gray
Material
Glass-Filled Nylon Plastic
Includes
2-Year Warranty, Built-In Kensington Security Slot
Product Type
Grommet Hole Cable Anchor
Description
Grommet Hole Cable Anchor, Dia. 2 3/8 to 3 1/2 in, Height 2 4/5 in, Length 3 1/4 in, Width 2 2/5 in, Material Glass-Filled Nylon Plastic, Color Gray, Includes 2-Year Warranty, Built-In Kensington Security Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.