
H1000 USB-C ON-EAR HEADSET
Mfr # K83450WW
Zoro # G615368813
product price: $72.69
/eaKey Features
Ear Cushion Material
Leatherette
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Earpiece Design
Over-the-head, On-ear
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K83450WW
Zoro #
G615368813
UPC #
85896834502
Country of Origin
China
Dimensions
Driver Size
1.57 in
Cable Length
6 ft
Details
Ear Cushion Material
Leatherette
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Earpiece Design
Over-the-head, On-ear
Microphone Design
Boom
Microphone Technology
Noise Cancelling, Directional
Host Interface
USB Type C
Earpiece Type
Binaural
Connectivity Technology
Wired
Maximum Frequency Response
20 kHz
Impedance
32 Ohm
Max. Frequency Response
20 kHz
Application
Video Conferencing, Mac, Music, PC
Item
Headset
Color
Black
Min. Frequency Response
20 Hz
Features
Braided Cable, LED Indicator, Ergonomic Design, Lightweight, Comfortable, Secure Fit, In-Line Controller, Rotating Microphone, Adjustable Headband, Plug and Play, Volume Limiter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.