Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H3000 BLUETOOTH OVER-EAR HEADSET

  • Mfr # K83452WW

  • Zoro # G114908329


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Breathable, Busylight, Cooling Gel Layer, LED Indicator, Multipoint, Sidetone, LED Lighting, Secure Fit, Rapid Charging, Flip to Mute, Ergonomic Design, Sub Band Coding (SBC), Dynamic Driver, Comfortable, Passive Noise Cancellation, Hearing Protection, Environmental Noise Cancellation (ENC), Rotating Microphone, Advanced Audio Coding (AAC), Battery Status Indicator
Width
8.3"
Height
7.5"
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K83452WW
Zoro #
G114908329
UPC #
85896834526
Country of Origin
China

Dimensions

Width
8.3"
Height
7.5"
Length
3.3 in
Driver Size
1.57"
Depth
3.3"

Details

Color
Black
Item
Headset
Features
Breathable, Busylight, Cooling Gel Layer, LED Indicator, Multipoint, Sidetone, LED Lighting, Secure Fit, Rapid Charging, Flip to Mute, Ergonomic Design, Sub Band Coding (SBC), Dynamic Driver, Comfortable, Passive Noise Cancellation, Hearing Protection, Environmental Noise Cancellation (ENC), Rotating Microphone, Advanced Audio Coding (AAC), Battery Status Indicator
Corded/Wireless
Wireless
Max. Frequency Response
20 kHz
Earpiece Design
Over-the-ear, Over-the-head
Sound Pressure Level
110 dB
Sound Mode
Stereo
Wireless Operating Distance
98.4 ft
Ear Cushion Material
Fabric, Memory Foam
Host Interface
USB Type C
Integrated Microphone
Yes
Impedance
32 Ohm
Bluetooth Standard
Bluetooth 5.2
Application
PC, Mac, Video Conferencing, Music, Voice Call
Wireless Technology
Bluetooth
Microphone Technology
Noise Cancelling
Bluetooth Profiles
AVDTP v1.3, HFP v1.7, A2DP v1.3.2, AVRCP v1.6.2
Min. Frequency Response
20 Hz
Earpiece Type
Binaural
Virtual Assistant Supported
Siri, Google Assistant
Microphone Design
Boom
Battery Rechargeable
Yes
Earpiece Controls
Volume, Answer Call, Play/Pause, Mute
Fast Charging
Yes
Maximum Number of Paired Devices Supported
8
Maximum Battery Recharge Time
1.5 Hour
Includes
H3000 Headset1 x 1.2m (4') USB-C to USB-C Charging Cable1 x Hard case1 x USB-C (female) to USB-A (male) adapter1 x User Manual1 x Warranty
Noise Canceling
Yes
Operating System Platform
iOS, Android, ChromeOS, macOS, Windows
Zoom Certification
Yes
Charging Interface
USB Type-C
Fast Charging Time
15 Minute
AI-powered
Yes
Adjustable Headband
Yes
Charging Method
Cable
Headband Material
Leatherette

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.