
Headset, H1000 USB C On Ear
Mfr # K83450WW
Zoro # G212846196
product price: $75.24
/ea
Free Shipping & Returns
Key Features
Includes
6 ft tangle-free nylon braided USB-C cable
For Use With
Microsoft Teams, Zoom, Windows, macOS, and Chrome OS
Application
Video Conferencing, Mac, Music, PC
Features
Braided Cable, LED Indicator, Ergonomic Design, Lightweight, Comfortable, Secure Fit, In-Line Controller, Rotating Microphone, Adjustable Headband, Plug and Play, Volume Limiter
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K83450WW
Zoro #
G212846196
UPC #
085896834502
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.57 in
Details
Item
Headset,H1000 USB C On Ear
Includes
6 ft tangle-free nylon braided USB-C cable
For Use With
Microsoft Teams, Zoom, Windows, macOS, and Chrome OS
Application
Video Conferencing, Mac, Music, PC
Features
Braided Cable, LED Indicator, Ergonomic Design, Lightweight, Comfortable, Secure Fit, In-Line Controller, Rotating Microphone, Adjustable Headband, Plug and Play, Volume Limiter
Color
Black
Headset Style
On-ear
Corded/Wireless
Corded
Connector Type
USB-C
Microphone Technology
Noise Cancelling, Directional
Earpiece Design
Over-the-head, On-ear
Min. Frequency Response
20 Hz
Earpiece Type
Binaural
Microphone Design
Boom
Impedance
32 Ohm
Max. Frequency Response
20 kHz
Host Interface
USB Type C
Ear Cushion Material
Leatherette
Connectivity Technology
Wired
Sound Mode
Stereo
Description
Headset,H1000 USB C On Ear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.