Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, H2000 USB C On Ear

  • Mfr # K83451WW

  • Zoro # G912846168


product price: $119.99
/ea
Sold in multiples of 5 for $599.95
Free Shipping & Returns

Key Features

Features
Braided Cable, Rotating Microphone, Ergonomic Design, Sidetone, Passive Noise Cancellation, Auto Volume Adjustment, LED Indicator, Flip to Mute, Busylight
Application
Voice Call, Music
For Use With
Microsoft Teams, Zoom, Windows, macOS, and Chrome OS
Includes
USB-A To C Dongle, Welcome Insert, Quick Instruction Guide, Compliance Sheet
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K83451WW
Zoro #
G912846168
UPC #
085896834519
Country of Origin
China

Dimensions

Cable Length
6 ft
Driver Size
1.57 in

Details

Features
Braided Cable, Rotating Microphone, Ergonomic Design, Sidetone, Passive Noise Cancellation, Auto Volume Adjustment, LED Indicator, Flip to Mute, Busylight
Application
Voice Call, Music
For Use With
Microsoft Teams, Zoom, Windows, macOS, and Chrome OS
Includes
USB-A To C Dongle, Welcome Insert, Quick Instruction Guide, Compliance Sheet
Item
Headset,H2000 USB C On Ear
Color
Black
Connector Type
USB-C
Headset Style
Over-Ear
Corded/Wireless
Corded
Earpiece Type
Binaural
Microphone Technology
Omni-directional, Uni-directional
Host Interface
USB Type C
Connectivity Technology
Wired
Max. Frequency Response
20 kHz
Green Environmental Attribute
Environmentally Friendly
Detachable Microphone
No
Impedance
32 Ohm
Earpiece Design
Over-the-ear
Sound Mode
Stereo
Noise Canceling
Yes
Ear Cushion Material
Foam
Microphone Design
Boom
Min. Frequency Response
20 Hz
Integrated Microphone
Yes

Description

Headset,H2000 USB C On Ear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.