Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset H3000 Bluetooth Over Ear

  • Mfr # K83452WW

  • Zoro # G412846132


product price: $152.99
/ea
Sold in multiples of 5 for $764.95
Free Shipping & Returns

Key Features

Features
Rapid Charging, LED Indicator, Sidetone, Hearing Protection, Auto Play/Pause, Flip to Mute, Busylight, Ergonomic Design, Comfortable, Passive Noise Cancellation, LED Lighting, Breathable
Includes
One USB-C with USB-A adapter, a USB-C charging cable, and a premium hard case
For Use With
Microsoft Teams, Zoom, Windows, macOS, and Chrome OS, iOS and Android, Siri and Google Assistant
Color
Black
Application
Music, PC, Mac, Voice Call, Video Conferencing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K83452WW
Zoro #
G412846132
UPC #
085896834526
Country of Origin
China

Dimensions

Driver Size
1.57 in

Details

Features
Rapid Charging, LED Indicator, Sidetone, Hearing Protection, Auto Play/Pause, Flip to Mute, Busylight, Ergonomic Design, Comfortable, Passive Noise Cancellation, LED Lighting, Breathable
Includes
One USB-C with USB-A adapter, a USB-C charging cable, and a premium hard case
For Use With
Microsoft Teams, Zoom, Windows, macOS, and Chrome OS, iOS and Android, Siri and Google Assistant
Item
Headset H3000 Bluetooth Over Ear
Color
Black
Application
Music, PC, Mac, Voice Call, Video Conferencing
Corded/Wireless
Wireless
Connector Type
Bluetooth
Headset Style
Over-Ear
Microphone Design
Boom
Max. Frequency Response
20 kHz
Sound Pressure Level
110 dB
Bluetooth Standard
Bluetooth 5.2
Connectivity Technology
Wireless
Min. Frequency Response
20 Hz
Integrated Microphone
Yes
Earpiece Type
Binaural
Earpiece Design
Over-the-head, Over-the-ear
Virtual Assistant Supported
Google Assistant, Siri
Host Interface
USB Type C
Ear Cushion Material
Leatherette, Memory Foam
Wireless Operating Distance
98.4 ft
Noise Canceling
Yes
Sound Mode
Stereo
Wireless Technology
Bluetooth
Bluetooth Profiles
A2DP, AVDTP, HFP, AVRCP
Impedance
32 Ohm
Microphone Technology
Electret Condenser, Noise Cancelling

Description

Headset H3000 Bluetooth Over Ear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.