Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi Fi Headphones w Mic, K97603WW

  • Mfr # K97603WW

  • Zoro # G4915855


product price: $20.65
/ea

Key Features

Cable Length
6 ft
Features
Flexible, Padded Headband, Ambient Noise, Flexible Microphone, Deep Bass, Rotating Microphone, Comfortable
Corded/Wireless
Corded
Sound Mode
Stereo
Microphone Design
Boom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K97603WW
Zoro #
G4915855
UPC #
85896976035
Country of Origin
Unknown

Dimensions

Cable Length
6 ft
Driver Size
1.57"
Height
2.8"
Width
7.9"
Depth
11.2"

Details

Item
Headset
Features
Flexible, Padded Headband, Ambient Noise, Flexible Microphone, Deep Bass, Rotating Microphone, Comfortable
Corded/Wireless
Corded
Sound Mode
Stereo
Microphone Design
Boom
Host Interface
Mini-phone (3.5mm)
Application
Call Center
Microphone Technology
Noise Cancelling
Compatibility
Windows, Mac and Chromebook devices
Earpiece Type
Binaural
Sound Pressure Level
94 dB
Ear Cushion Material
Leatherette, Foam
Earpiece Design
Over-the-head, On-ear
Noise Canceling
Yes
Connectivity Technology
Wired
Operating System Platform
Windows, macOS
Adjustable Headband
Yes

Description

Kensington Hi-Fi Headphones - 6 ft with Mic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.