Zoro Homepage

High Speed HDMI Cable with Ethernet, 6ft

  • Mfr # K33020WW

  • Zoro # G010040062


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Max. Resolution
4K 60Hz
Cable Construction
Gold-plated connectors and outer and inner shielding
Video Ports
HDMI
Video Signal Type
Passive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33020WW
Zoro #
G010040062
UPC #
085896330202
Country of Origin
Viet Nam

Details

Item
High Speed HDMI Cable with Ethernet, 6ft
Max. Resolution
4K 60Hz
Cable Construction
Gold-plated connectors and outer and inner shielding
Video Ports
HDMI
Video Signal Type
Passive

Description

High Speed HDMI Cable with Ethernet, 6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.