HIGH SPEED HDMI CABLE WITH ETHERNET, 6FT
Mfr # K33020WW
Zoro # G914883482
product price: $14.49
/eaKey Features
Data Transfer Rate
18-Gbit/s
Shielding
Yes
Supported Resolution
3840 x 2160
Compatibility
Kensington Docking Stations: SD7000, SD5300T, SD5350T, SD5200T, SD4900P, SD4800P, SD4700P, SD4610P, SD4500, SD4600P, SD4610P, SD4620P, SD3650, SD3600, SD3500, SD2000P, SD1600P, SD1500
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K33020WW
Zoro #
G914883482
UPC #
85896330202
Country of Origin
Viet Nam
Details
Data Transfer Rate
18-Gbit/s
Shielding
Yes
Supported Resolution
3840 x 2160
Compatibility
Kensington Docking Stations: SD7000, SD5300T, SD5350T, SD5200T, SD4900P, SD4800P, SD4700P, SD4610P, SD4500, SD4600P, SD4610P, SD4620P, SD3650, SD3600, SD3500, SD2000P, SD1600P, SD1500
Cable Type
HDMI
Jacket Material
Thermoplastic Elastomer (TPE)
American Wire Gauge
30 AWG
Device Supported
Docking Station, Audio/Video Device, Monitor, Multimedia Device
Connector Plating
Gold
Item
A/V Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.