This item is Discontinued.

Kensington Kensington 62340 Contour Pro 17" Laptop Carrying Case Nylon - Black 62340

Kensington 62340 Contour Pro 17" Laptop Carrying Case Nylon - Black (Discontinued)

  • Mfr # 62340
  • Zoro # G503932515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62340
Zoro #
G503932515
UPC #
85896623403
Country of Origin
China

Description

The Contour Pro 17" offers premium protection and exceptional comfort in one outstanding case. Not only does its SnugFit protection system keep your notebook computer safe its contour panel and weight distribution system helps reduce weight impact by 35% so the case feels lighter. Fits all laptops up to 17". Endorsed by American Chiropractic Association.
  • Type: Notebook Case.
  • Accessibility: Top Loading.
  • Carrying Options: Handle Ergonomic.
  • Material Details: Nylon - 1680 Denier Ballistic.
  • Front pockets laid out for easy organization and access.
  • Padded rear compartment keeps peripherals from poking through.
  • Convenient compartment for on-the-go access to aircraft tickets.
  • Dimensions: 13.0" H x 8.5" W x 17.5" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.