This item is Discontinued.

This item is Discontinued.
Kensington Extra Wide Monitor Stand - Up to 32" Screen Support - 44 lb Load Capacity - Steel (Discontinued)
Mfr #
K55726WW
Zoro #
G614885090
UPC # 85896557265
Country of Origin China
Category Monitor Mounts & Brackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K55726WW
Zoro #
G614885090
UPC #
85896557265
Country of Origin
China
Dimensions
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Details
Material
Steel
Weight Capacity
44 lb
Maximum Load Capacity
44 lb
Application
Keyboard, PC, Monitor, Desktop, Accessories, iMac
Features
Ergonomic, Durable, Keyboard Tray
Item
Monitor Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.