Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Kensington K72423AM Pro Fit Wireless Mouse Grey K72423AM

Kensington K72423AM Pro Fit Wireless Mouse Grey (Discontinued)

  • Mfr # K72423AM
  • Zoro # G904123161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72423AM
Zoro #
G904123161
UPC #
-
Country of Origin
China

Details

Item
Mouse
Color
Graphite Gray
Corded/Wireless
Wireless
Includes
Nano USB ReceiverBatteries
Movement Resolution
1750 dpi
Pointing Device Host Interface
USB
Movement Detection
Optical
Scroller Type
Scroll Wheel
Ergonomic Design
Right-Handed
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Features
Ergonomic
Wireless Operating Frequency
2.40 GHz

Description

The Kensington Pro Fit Mid-Size Wireless Mouse compliments mobile laptop usage with its compact size and travel convenience. It can also be used with a desktop PC for clutter-free productivity. The 2.4 GHz wireless technolory provides a long range with minimal interference. It also has a high-definition optical sensor for precise response control.
  • Type RF Wireless: USB.
  • Tracking Method: Optical.
  • Scrolling Capability: 1 x Wheel.
  • Color Graphite: Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.