Kensington Mounting Arm for Monitor - 1 Display(s) Supported
Mfr # K55512WW
Zoro # G402659308
product price:Â $58.85
/eaKey Features
Color
Black
Weight Capacity
18 lb
For Use On
Desks
Monitor Capacity
Single Monitor Arm
Standards
VESA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K55512WW
Zoro #
G402659308
UPC #
085896555124
Country of Origin
China
Dimensions
Height Adjustment
9.4"-18.5"
Details
Color
Black
Weight Capacity
18 lb
For Use On
Desks
Item
Monitor Arm
Monitor Capacity
Single Monitor Arm
Standards
VESA Compliant
Mount
Grommet
Features
Adjust Height from 9 3/8 to 18 1/2 in, Monitor Lock, 180 Degrees Rotation, Tilts +/- 10 Degrees
Includes
Installation Tools
Product Type
Monitor Arm
For Use With
Desks
Number of Monitors
1
Mount Mechanism
Grommet
Device Supported
Monitor
Number of Displays Supported
1
Installation
Includes necessary tools and a preinstalled C-clamp, fits desks up to 3.3 inches (85mm) thick. Optional grommet fastener included, fits desks up to 1.5 inches (40mm) thick
Description
Monitor Arm, Grommet Mount, Color Black, Monitor Capacity Single Monitor Arm, Weight Capacity 18 lb, Features Adjust Height from 9 3/8 to 18 1/2 in, Monitor Lock, 180 Degrees Rotation, Tilts +/- 10 Degrees , For Use On Desks, Standards VESA Compliant, Includes Installation Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.