
Kensington Privacy Screen Filter - For 13.3" Widescreen LCD Notebook - 16:10
Mfr # K55253WW
Zoro # G812101824
product price: $57.49
/eaKey Features
Aspect Ratio
0.67361
Widescreen
Yes
Device Supported
Notebook
Display Size Supported
13.3"
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55253WW
Zoro #
G812101824
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
13.3"
Details
Item
Privacy Screen Filter
Aspect Ratio
0.67361
Widescreen
Yes
Device Supported
Notebook
Display Type Supported
LCD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.