
Kensington SD4700P USB-C & USB 3.0 Dual-2K Dock - Windows & Mac - DP & HDMI
Mfr # K38240NA
Zoro # G714883668
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Includes
Power Adapter
Watts
135 W
Device Supported
Notebook/Tablet/Smartphone
DisplayPort
Yes
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K38240NA
Zoro #
G714883668
UPC #
85896382409
Country of Origin
Taiwan, Province of China
Details
Item
Docking Station
Includes
Power Adapter
Watts
135 W
Device Supported
Notebook/Tablet/Smartphone
DisplayPort
Yes
Network (RJ-45)
Yes
Audio Line Out
Yes
Microphone
Yes
Number of USB 3.0 Ports
5
HDMI
Yes
Host Interface
USB Type C
Standards
TAA Compliant
Connectivity Technology
Docking
Number of USB Ports
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.