Zoro Homepage

Kensington Snap2 Privacy Screen Filter - for 19'' Widescreen Monitors

  • Mfr # K55778WW

  • Zoro # G914876668


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Widescreen
Yes
Display Size Supported
19"
Anti-glare
Yes
Device Supported
Monitor
Display Type Supported
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55778WW
Zoro #
G914876668
UPC #
85896557784
Country of Origin
Korea, Republic of

Dimensions

Display Size Supported
19"

Details

Widescreen
Yes
Anti-glare
Yes
Device Supported
Monitor
Display Type Supported
LCD
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.