
Keyboard. Antimicrobial. White
Mfr # K64406US
Zoro # G4717641
product price: $36.99
/eaKey Features
Corded/Wireless
Corded
Connector Type
USB
Color
White
Compatible With
Windows 95/98/NT/2000/XP/Vista
Ergonomic Design
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K64406US
Zoro #
G4717641
UPC #
085896644064
Country of Origin
China
Dimensions
Height
1 1/4 in
Width
7 3/8 in
Length
18 in
Cable Length
5 ft
Overall Width
7 3/8 in
Overall Height
1 1/4 in
Keyboard Length
18 in
Details
Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
White
Compatible With
Windows 95/98/NT/2000/XP/Vista
Ergonomic Design
Yes
Includes
PS/2 Adapter
Features
3-Year Warranty, Waterproof and Washable Design
Number of Buttons
104
Standards
MIL-STD-810H Method 504.3 Contamination by Fluids
Number of Keys
104
Product Type
Keyboard
For Use With
Windows 10, 8.1, 8, 7 and Mac OS X 10.6 and later. Optimized for your Windows 11 keyboard needs.
Connection Type
USB
Connectivity
Corded
Compatible Operating Systems
Mac(R) OS 10.10 or Later, Mac(R) OS 10.9, Mac(R) OS X 10.11, Windows(R) Vista(TM), Windows(R) 10, Windows(R) 11, Windows(R) 7, Windows(R) 8, Windows(R) XP
Compatibility
Windows 10, 8.1, 8, 7 and Mac OS X 10.6 and later. Optimized for your Windows 11 keyboard needs.
Description
Keyboard, Corded, Ergonomic Design Yes, Compatible With Windows 95/98/NT/2000/XP/Vista, USB Connector Type, White, Cable Length 5 ft, Number of Buttons 104, Height 1 1/4 in, Length 18 in, Width 7 3/8 in, Features 3-Year Warranty, Waterproof and Washable Design, Includes PS/2 Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.