Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72407US
Zoro #
G4608572
UPC #
085896724070
Country of Origin
China
Dimensions
Length
1.6"
Cable Length
52"
Height
8.75"
Width
18.5"
Details
Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
Windows(R) XP, Windows Vista(R), Windows(R) 7 and Mac OS
Ergonomic Design
No
Features
Adjustable Height, and Spill-Proof Keyboard
Includes
Padded Wrist Rest
Description
Keyboard, Corded, Ergonomic Design No, USB Connector Type, Black, Cable Length 52 in, Compatible With Windows(R) XP, Windows Vista(R), Windows(R) 7 and Mac OS, Length 1.6 in, Width 18.5 in, Height 8.75 in, Features Adjustable Height, and Spill-Proof Keyboard, Includes Padded Wrist Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.