Keyboard for Life - Cable Connectivity - USB Interface - 104 Key - Membrane Keyswitch - Black
- Mfr # K64370A
- Zoro # G514876747
product price:Â
$
20.85
/ea
Key Features
Color
Black
Number of Keys
104
Features
Plug and Play
Keyboard/Keypad Host Interface
USB
Keyswitch Technology
Membrane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K64370A
- Zoro #
- G514876747
- UPC #
- 85896643708
- Country of Origin
- Taiwan, Province of China
Dimensions
- Keyboard/Keypad Height
- 0.70"
- Keyboard/Keypad Width
- 18 in
- Keyboard/Keypad Depth
- 6.50 in
- Height
- 0.70 in
Details
- Item
- Keyboard
- Color
- Black
- Number of Keys
- 104
- Features
- Plug and Play
- Keyboard/Keypad Host Interface
- USB
- Keyswitch Technology
- Membrane
- Keyboard/Keypad Connectivity Technology
- Cable
- Power Source
- Cable
- Interface
- USB
- Keyboard/Keypad Features
- Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.