
KEYBOARD FOR LIFE
Mfr # K64370A
Zoro # G516011535
product price: $19.89
/eaKey Features
Keyboard/Keypad Width
18 in
Keyboard/Keypad Features
Plug and Play
Height
0.70 in
Number of Keys
104
Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K64370A
Zoro #
G516011535
UPC #
85896643708
Country of Origin
China
Dimensions
Keyboard/Keypad Width
18 in
Height
0.70 in
Keyboard/Keypad Depth
6.50 in
Details
Item
Keyboard
Keyboard/Keypad Features
Plug and Play
Number of Keys
104
Interface
USB
Color
Black
Power Source
Cable
Keyswitch Technology
Membrane
Keyboard/Keypad Connectivity Technology
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.