Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K60066US
Zoro #
G2018597
UPC #
85896600664
Country of Origin
Unknown
Dimensions
Height
7"
Track Length
21"
Length
25-1/4"
Width
14-1/2"
Details
Item
Keyboard Platform
Color
Black
Features
Expandable
Arm Type
Locking Lever
Includes
Microfiber Cloth Wrist Support
For Use With
All Standard Desktops
Swivel Angle
360 Degrees
Mounting Type
Track
Description
Expandable Keyboard Platform w/ SmartFit System - Measure, Adjust, Fit. Workspace that works for you. Expandable keyboarding platform adjusts from 23"-30" and is large enough to hold keyboard, mouse, and other desk accessories at full length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.