Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard Wrist Rest, Blue, Duo Gel

  • Mfr # K62397AM

  • Zoro # G5772439


product price: $24.89
/ea
Sold in multiples of 4 for $99.56

Key Features

Color
Blue
Features
Ventilation channel
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Product Type
Wrist Rest
Application
Gel pillow matches natural curve of wrist and hand for comfortable typing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62397AM
Zoro #
G5772439
UPC #
085896623977
Country of Origin
China

Details

Item
Keyboard Wrist Rest,Blue,Duo Gel
Color
Blue
Features
Ventilation channel
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Product Type
Wrist Rest
Application
Gel pillow matches natural curve of wrist and hand for comfortable typing
Finish
Gell pillow with soft finish

Description

Keyboard Wrist Rest,Blue,Duo Gel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.