Zoro Homepage

Keyboard/Mouse Set, Blk, Wireless, USB

  • Mfr # K72324USA

  • Zoro # G3883787


product price: $45.69
/ea

Key Features

Laser/Optical
Laser
Corded/Wireless
Wireless
Connector Type
USB
Color
Black
Compatible With
Windows 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72324USA
Zoro #
G3883787
UPC #
085896723240
Country of Origin
China

Dimensions

Length
7 in
Width
21 in
Height
1 13/16 in
Overall Width
7 in
Overall Height
1 7/8 in
Keyboard Length
21 in
Battery Size
AAA

Details

Item
Keyboard and Mouse Set
Laser/Optical
Laser
Corded/Wireless
Wireless
Connector Type
USB
Color
Black
Compatible With
Windows 8
Features
Ambidextrous Design, Numeric Keypad, Spill-Proof
Number of Buttons
2
Ergonomic Design
Yes
Includes
(2) AAA Batteries (Keyboard), AA Batteries (Mouse)
Product Type
Keyboard & Mouse
For Use With
Compatible with Windows® 8.1/8/7. *USB-C to USB-A connector is needed for newer Mac products. Optimized for your Windows 11 keyboard and mouse needs
Mouse Tracking Technology
Optical
Connectivity
Wireless
Compatible Operating Systems
Chrome OS(TM), Mac(R) OS, Windows(R)
Connection Type
USB
Controls
Scrollwheel, 2 button mouse
Compatibility
macOS 10.10 or above, macOS 10.9, macOS X 10.11, Windows 10, Windows 11, Windows 7, Windows 8, Windows 8.1. *USB-C to USB-A connector is needed for newer Mac products
Plug and Play
Yes

Description

Keyboard and Mouse Set, Wireless, Laser, Ergonomic Design Yes, Compatible With Windows 8, USB Connector Type, Black, Cable Length Not Applicable, Number of Buttons 2, Height 1 13/16 in, Length 7 in, Width 21 in, Features Ambidextrous Design, Numeric Keypad, Spill-Proof, Includes (2) AAA Batteries (Keyboard), AA Batteries (Mouse)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.