Keyboard/Mouse Set, Wireless, 10 1/4 in L
Mfr # K72403USA
Zoro # G812174897
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Extended Battery Life Up to 12 Months, Fully Padded Wrist Rest, Nine-Way Adjustable Feet (Front and Rear), Right-Handed
Number of Buttons
116
Ergonomic Design
Yes
Includes
USB Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72403USA
Zoro #
G812174897
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
17 3/4 in
Keyboard Length
10 1/4 in
Details
Item
Keyboard and Mouse Set
Color
Black
Features
Extended Battery Life Up to 12 Months, Fully Padded Wrist Rest, Nine-Way Adjustable Feet (Front and Rear), Right-Handed
Number of Buttons
116
Ergonomic Design
Yes
Includes
USB Adapter
Product Type
Keyboard and Mouse Set
Connectivity
Wireless
Mouse Tracking Technology
Optical
Compatible Operating Systems
Vista(TM), Windows(R) 10, Windows(R) 11, Windows(R) 7, Windows(R) 8, Windows(R) XP
Connection Type
USB
Description
Keyboard and Mouse Set, Ergonomic Design Yes, Black, Cable Length Not Applicable, Number of Buttons 116, Features Extended Battery Life Up to 12 Months, Fully Padded Wrist Rest, Nine-Way Adjustable Feet (Front and Rear), Right-Handed, Includes USB Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.