Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard/Mouse Set, Wireless, Black

  • Mfr # K72403USA

  • Zoro # G4568347


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Laser/Optical
Optical
Connector Type
USB
Color
Black
Compatible With
Windows Vista(R), Windows(R) 7, Windows(R) XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K72403USA
Zoro #
G4568347
UPC #
085896724032
Country of Origin
China

Dimensions

Height
10 3/4 in
Length
2 3/4 in
Width
18 1/2 in
Overall Width
10 3/4 in
Overall Height
2 3/4 in
Keyboard Length
18 1/2 in

Details

Item
Keyboard and Mouse Set
Corded/Wireless
Wireless
Laser/Optical
Optical
Connector Type
USB
Color
Black
Compatible With
Windows Vista(R), Windows(R) 7, Windows(R) XP
Features
Right-Handed Design, Extended Battery Life Up to 12 Months, Padded Wrist Rest, Nine-Way Adjustable Feet, Spill-Proof
Ergonomic Design
Yes
Includes
Right-Handed Midsize Mouse and Spill-Proof Keyboard
Number of Buttons
2
Package Type
Retail
Product Type
Keyboard & Mouse
For Use With
Compatible with Windows® 8. *USB-C to USB-A connector is needed for newer Mac products
Mouse Tracking Technology
Optical
Connectivity
Wireless
Connection Type
USB
Compatible Operating Systems
Chrome OS(TM), Mac(R) OS, Windows(R)
Compatibility
Vista, XP, Windows 10, Windows 11, Windows 7, Windows 8. *USB-C to USB-A connector is needed for newer Mac products

Description

Keyboard and Mouse Set, Wireless, Optical, Ergonomic Design Yes, Compatible With Windows Vista(R), Windows(R) 7, Windows(R) XP, USB Connector Type, Black, Cable Length Not Applicable, Number of Buttons 2, Height 10 3/4 in, Length 2 3/4 in, Width 18 1/2 in, Features Right-Handed Design, Extended Battery Life Up to 12 Months, Padded Wrist Rest, Nine-Way Adjustable Feet, Spill-Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.