Zoro Homepage

Keyed Cable Lock for Surface Pro and Surface Go - TAA

  • Mfr # K68134WW

  • Zoro # G610018102


product price: $56.89
/ea
Sold in multiples of 25 for $1,422.25

Key Features

Type
Standard Keyed
For Use With
Surface Pro and Surface Go
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K68134WW
Zoro #
G610018102
UPC #
085896681342
Country of Origin
Taiwan, Province of China

Details

Item
Keyed Cable Lock for Surface Pro and Sur
Type
Standard Keyed
For Use With
Surface Pro and Surface Go

Description

Providing the trusted protection that has made Kensington The Professionals’ ChoiceTM in laptop security for over 25 years, Kensington’s Keyed Cable Lock sets the standard for securing Surface Pro and Surface Go. Providing vigorously tested, non-invasive locking technology that is supported by Kensington’s innovative common keying system, the Keyed Cable Lock is the superior security solution for Surface Pro and Surface Go.


  • Exclusively designed for Surface Pro [not compatible with Surface Pro X] and Surface Go to provide professional-level security and superior device engagement.
  • Non-invasive locking technology provides easy-to-use security solution that requires no device modifications, preserving the Surface Pro and Surface Go’s hardware warranty and aesthetics.
  • Strong lock head meets Kensington’s industry-leading standards for tamper-resistance, reliability and durability.
  • 5mm keying system includes patented anti-pick Hidden PinTM Technology, and is part of Kensington’s robust key management solutions that include Master Keyed (K68135M) and Single Keyed (K68135S) options to help IT managers minimise the number of keys required to secure devices in mixed technology environments.
  • Carbon steel cable resists and deters cutting attempts.
  • Register & RetrieveTM program offers free and secure cloud-based key replacement.
  • With a five-year warranty, you can rest assured knowing you’re covered by Kensington, inventor and worldwide leader in laptop security locks.
  • TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.