Keyed Cable Lock for Surface Pro
Mfr # K62055WW
Zoro # G410018142
product price: $53.75
/eaSold in multiples of 5 for $268.75
Key Features
Type
Standard Keyed
For Use With
Surface Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K62055WW
Zoro #
G410018142
UPC #
085896620556
Country of Origin
Taiwan, Province of China
Details
Item
Keyed Cable Lock for Surface Pro
Type
Standard Keyed
For Use With
Surface Pro
Description
Providing the trusted protection that has made Kensington The Professionals’ ChoiceTM in laptop security for over 30 years, Kensington’s Keyed Cable Lock sets the standard for securing Surface Pro. Providing vigorously tested, non-invasive locking technology that is supported by Kensington’s innovative common keying system, the Keyed Cable Lock is the superior security solution for Surface Pro.
- Exclusively designed for SurfaceTM Pro [not compatible with SurfaceTM Pro X] and SurfaceTM Go to provide professional-level security and superior device engagement.
- Non-invasive locking technology provides easy-to-use security solution that requires no device modifications, preserving the SurfaceTM Pro’s hardware warranty and aesthetics.
- Strong lock head meets Kensington’s industry-leading standards for tamper-resistance, reliability and durability.
- 5mm keying system includes patented anti-pick Hidden PinTM Technology, and is part of Kensington’s robust key management solutions that include Master Keyed (K62052M) and Supervisor Keyed (K62052S) options to help IT managers minimise the number of keys required to secure devices in mixed technology environments.
- Carbon steel cable resists and deters cutting attempts.
- Register & RetrieveTM program offers free and secure cloud-based key replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.