KP400 Switchable Keyboard, 17.5 x 4.9 x 0.7, Black (Discontinued)
- Mfr # K72322US
- Zoro # G405674834
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72322US
Zoro #
G405674834
UPC #
85896723226
Country of Origin
China
Dimensions
Cable Length
6 ft
Height
0.7"
Depth
4.9"
Details
Item
Keyboards
Corded/Wireless
Wired; Wireless
Connector Type
Micro USB
Color
Black
Compatible With
Android™; iOS®; Windows® 7, 8, 10
Key Layout
Full Size
Ergonomic Design
No
Description
Convenient switchable keyboard allows you to change quickly between wired and Bluetooth connectivity, making it easy to work with a laptop, a tablet, or even a smartphone. The keyboard is full-sized and includes a numeric keypad, providing a professional typing experience. The keyboard can be powered using either a detachable wired connection through a USB port on your laptop, or with batteries when it’s in Bluetooth mode. Installation is simple and easy, so you can start typing in no time at all. Compatible with Windows. Uses Bluetooth 3.0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.