Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K60388WW
Zoro #
G702751344
UPC #
085896603887
Country of Origin
China
Dimensions
Width
3 in
Length
16 1/2 in
Depth
15 1/2 in
Overall Height
16 1/2 in
Overall Width
3 in
Overall Depth
15 1/2 in
Details
Item
Laptop Bag
Color
Black
Material
Polyester
Includes
RFID Security Pocket
Fits
14 in Laptops
Features
Water-Resistant
Product Type
Laptop Bag
Description
Laptop Bag, Fits 14 in Laptops, Color Black, Material Polyester, Length 16 1/2 in, Width 3 in, Depth 15 1/2 in, Includes RFID Security Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.