
MagPro 12.5 in. (16:9) Laptop Privacy Sc
Mfr # K58350WW
Zoro # G610018072
product price: $54.49
/eaSold in multiples of 10 for $544.90
Key Features
Screen Size
12.5"/31.75cm
Width
12.5" 16:9
Wide Screen
Yes
Application Type
Magnetic direct attached
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K58350WW
Zoro #
G610018072
UPC #
085896583509
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
12.5"/31.75cm
Width
12.5" 16:9
Details
Item
MagPro 12.5 in. (16:9) Laptop Privacy Sc
Wide Screen
Yes
Application Type
Magnetic direct attached
Standards
TAA Compliant
Device Type
Laptop
Description
MagPro 12.5 in. (16:9) Laptop Privacy Sc
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.