
MAGPRO 13.3IN 16:9 LAPTOP PRIVACY SCREEN WITH MAGNETIC STRIP
Mfr # K58351WW
Zoro # G814903402
product price:Â $67.01
/eaKey Features
Width
11.60"
Includes
MagPro Privacy Screen Filter, Magnetic Stickers, Warranty Card, Instruction Guide, Cleaning Cloth, Protective Case, Triangle Stickers
Display Size Supported
13.3"
Widescreen
Yes
Durability
Damage Resistant, Fingerprint Resistant, Scratch Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K58351WW
Zoro #
G814903402
UPC #
85896583516
Country of Origin
Taiwan, Province of China
Dimensions
Width
11.60"
Display Size Supported
13.3"
Height
6.70"
Details
Includes
MagPro Privacy Screen Filter, Magnetic Stickers, Warranty Card, Instruction Guide, Cleaning Cloth, Protective Case, Triangle Stickers
Widescreen
Yes
Durability
Damage Resistant, Fingerprint Resistant, Scratch Resistant
Display Type Supported
LCD
Aspect Ratio
0.672917
Device Supported
Notebook
Anti-glare
Yes
Item
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.